Menu Search
NVENT HOFFMAN #PPT128

Pagoda Top, Double Bay Frame Mount, 1200mm W, 14 ga Steel

SKU # 78351020419 Manufacturer Series: P20
RoHS Compliant
Type: Pagoda Top
Mounting: Double Bay Frame
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 800mm
WxD - Metric: WxD: 1192 x 799mm
WxD - Imperial: WxD: 46.92 x 31.45 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Pagoda Tops are available to fit on standard frames. Design features a drip-proof raised pagoda vent with a 115-volt integral axial exhaust fan. Double-bay Pagoda Tops have one drip-proof raised pagoda vent opening positioned over one bay that can be oriented for right or left ventilation.