Menu Search
NVENT HOFFMAN #PPTHP105EMC

Pagoda Top, Single Bay Frame Mount, 1000mm W, 16 ga Steel

SKU # 78351024489 Manufacturer Series: P20
RoHS Compliant
Type: Pagoda Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 500mm
WxD - Metric: 992 x 499mm
WxD - Imperial: 39.05 x 19.64 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

The tops fit standard frames. Single-bay tops have a cutout that accepts one high-performance pagoda vent. Double-bay tops have one cutout that can be oriented for left-bay or right-bay pagoda ventilation. Tops are finished with textured light-gray RAL 70