Menu Search
NVENT HOFFMAN #PPTHP66EMC

Pagoda Top, Single Bay Frame Mount, 600mm W, 16 ga Steel

SKU # 78351024399 Manufacturer Series: P20
RoHS Compliant
Type: Pagoda Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 592 x 599mm
WxD - Imperial: 23.3 x 23.57 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

The tops fit standard frames. Single-bay tops have a cutout that accepts one high-performance pagoda vent. Double-bay tops have one cutout that can be oriented for left-bay or right-bay pagoda ventilation. Tops are finished with textured light-gray RAL 7035 polyester powder paint. EMC tops are finished with paint over plated surfaces. Bolts are furnished to hold top in position (lifting eyes can be used in place of bolts). Top is gasketed and made of 16-gauge steel. Ground studs are included. Consult HOFFMAN for delivery.