Menu Search
NVENT HOFFMAN #P2T164

Solid Top, 1600mm W x 400mm D Frame, 16 ga Steel

SKU # 78351032644 Manufacturer Series: P40
Type: Solid Top
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 400mm
WxD - Metric: WxD: 1579 x 359mm
WxD - Imperial: WxD: 62.2 x 14.1 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid tops are used to close the top opening on an enclosure frame.