The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #P2T810

Solid Top, 800mm W x 1000mm D Frame, 16 ga Steel

SKU # 78351032664 Manufacturer Series: P40
Type: Solid Top
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 1000mm
WxD - Metric: WxD: 779 x 959mm
WxD - Imperial: WxD: 30.7 x 37.8 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid tops are used to close the top opening on an enclosure frame.