Menu Search
NVENT HOFFMAN #P2T86HF

Solid Top, 800mm W x 600mm D Frame, 16 ga Steel

SKU # 78351032667 Manufacturer Series: P40
Type: EMC Solid Top
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: WxD: 779 x 559mm
WxD - Imperial: WxD: 30.7 x 22 in.
Material: 16 Gauge Steel
Material Finish: Plated, RAL 7035 Textured Light Gray Polyester Powder Painted

ProLine G2 Solid tops are used to close the top opening on an enclosure frame.