Menu Search
NVENT HOFFMAN #PT128SS

Solid Top, Double Bay Frame Mount, 1200mm W

SKU # 78351031879 Manufacturer Series: P20
RoHS Compliant
Type: Solid Top
Mounting: Double Bay Frame
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 800mm
WxD - Metric: WxD: 1192 x 799mm
WxD - Imperial: WxD: 46.93 x 31.46 in.
Material: Stainless Steel
Material Finish: RAL 7035 Textured Light Gray

Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.