Menu Search
NVENT HOFFMAN #PT166

ProlineĀ® Solid Top Double Bay Frame

SKU # 78351096750
Type: Solid Top
Mounting: Double Bay Frame
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 1592 x 599 mm
WxD - Imperial: 62.68 x 23.58 in
Material: Steel
Material Finish: Gray

Enclosure System Tops: Type - Solid Top; Mounting - Double Bay Frame; Fits Nominal Frame Width - 1600 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 1592 x 599 mm; WxD - Imperial - 62.68 x 23.58 in; Material - Steel; Material Finish - Gray; Additional Information - Includes: Gasket, ground studs, mounting hardware. Material: 16 Gauge.; Manufacturer Series - Proline

Additional Info: Includes: Gasket, ground studs, mounting hardware. Material: 16 Gauge.