Menu Search
NVENT HOFFMAN #PT105HF2

Solid Top, Single Bay Frame Mount, 1000mm W, 16 ga Steel

SKU # 78351011999 Manufacturer Series: P20
RoHS Compliant
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 500mm
WxD - Metric: 992 x 499mm
WxD - Imperial: 39.06 x 19.65 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

Solid Tops are used to close the top opening on an enclosure frame. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts).