Menu Search
NVENT HOFFMAN #PVT3F862EMC

Vented Top, 800mm W x 600mm D Frame, 16 ga Steel

SKU # 78351025009 Manufacturer Series: SERIES DPC
RoHS Compliant
Type: Vented Top
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 791 x 593mm
WxD - Imperial: 31.13 x 23.34 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

An integral fan tray with three pre-wired and mounted fans provides up to 200 to 300 CFM of exhaust. The deeper vented tops (500 through 800mm deep) have integral fan trays with cutouts for mounting additional fans. Accessory fan kits (consisting of three