Menu Search
NVENT HOFFMAN #PVT3F862

ProlineĀ® Vented Top w/Integral Fan Tray Single Bay Frame

SKU # 78351091680
Type: Vented Top w/Integral Fan Tray
Mounting: Single Bay Frame
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: 790 x 592 mm
WxD - Imperial: 31.13 x 23.34 in
Material: Steel
Material Finish: Gray

Enclosure System Tops: Type - Vented Top w/Integral Fan Tray; Mounting - Single Bay Frame; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 790 x 592 mm; WxD - Imperial - 31.13 x 23.34 in; Material - Steel; Material Finish - Gray; Additional Information - Includes: Integeral fan tray with (3) prewired fans (230VAC). CFM: 200-300cfm; Manufacturer Series - Proline

Additional Info: Includes: Integeral fan tray with (3) prewired fans (230VAC). CFM: 200-300cfm