Menu Search
COMMANDER #BC52151-KSSX-NG

Iberville Device Box, 4 in. W x 4 in. H x 1.5 in. D Box

SKU # 62253812897
Type: Device Box
Material: Steel
Opening Type: 4.00 in.
Raised: 4.00 in.
Capacity: 1.5 in.
Knockouts: 21.0 cu-in.
Number of Gangs: (7) 1/2 in., (3) 3/4 in. Side, (4) 1/2 in., (2) 3/4 in. Bottom
Width: 15

T-B BC52151-KSSX-NG 4IN-SQ-OLET-BOX