Menu Search
NVENT HOFFMAN #HGF5ETHDHSS

Data Interface Port

SKU # 78351015946 Manufacturer Series: INTERSAFEā„¢ A70E
RoHS Compliant
Type: Data Interface Port
Device A Configuration: 120 VAC GFCI Receptacle
Device B Configuration: (1) RJ45, (1) 5 A Circuit Breaker, (1) DB9F
Material: Stainless Steel

Left-hand image shows front view, GFCI Receptacle Models. Right-hand image shows front view, Duplex Receptacle Models. Rear view with and without terminal cover are below the table.