Menu Search
EATON CROUSE-HINDS SERIES #GFS1-M4

Explosion-Proof Pin and Sleeve with Breaker, Stainless Steel, 125VAC, NEMA 3R, 7CD, 9FG, 12, 20

SKU # 66227602747 Manufacturer Series: GFS
Type: Explosion-Proof Pin and Sleeve with Breaker
Material: Stainless Steel
Receptacle Amps: 20
Voltage: 125V AC
Enclosure Rating: NEMA 3R, 7CD, 9FG, 12

Explosion-Proof Certified Receptacle-Breaker Assemblies: Type - Explosion-Proof Pin and Sleeve w/Breaker; Material - Stainless Steel; Receptacle Amps - 20; Voltage - 125VAC; Enclosure Rating - NEMA 3R, 7CD, 9FG, 12; Manufacturer Series - GFS