Menu Search
EATON CROUSE-HINDS SERIES #NPR3464

ArktiteĀ® Service Outlet, Watertight, NEMA 4X, 600VAC/250VDC, 30A

SKU # 78227474605
Connector Type: Service Outlet
Material: Krydon
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4P
Grounding Style: 2, Extra Pole
Cable Outside Diameter Min: 0.7 in.
Cable Outside Diameter Max: 0.85 in.
Application Rating: Watertight NEMA 4X