Menu Search
EATON CROUSE-HINDS SERIES #X8343-4G

Heavy Duty Plug Bronze Coupler and Copper Alloy Contact 600V 75A

SKU # 66227515600 Manufacturer Series: Quik-Loc
Plug Type: Heavy Duty Plug
Material: Bronze Coupler and Copper Alloy Contact
Rating - Volts: 600V
Rating - Amps: 75
Number of Wires: 8

Pin and Sleeve Plugs: Plug Type - Heavy Duty Plug; Material - Bronze Coupler and Copper Alloy Contact ; Rating - Volts - 600V; Rating - Amps - 75; Number of Wires - 8; Manufacturer Brand - Quik-Loc