Menu Search
EATON CROUSE-HINDS SERIES #APJ3475

Arktite Service Inlet Aluminum 600VAC/250VDC 30A

SKU # 78227404760

Compare

Maximum number of products selected.
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Application Rating: Weatherproof