Menu Search
LEGRAND - PASS & SEYMOUR #PS430P7-W

Service Inlet Thermoplastic 480VAC 3 Phase 30A

SKU # 78500743046
Plug Type: Service Inlet
Material: Thermoplastic
Rating - Volts: 480V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3P
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Thermoplastic; Rating - Volts - 480VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight