Menu Search
EATON CROUSE-HINDS SERIES #AR631

ArktiteĀ® Service Outlet; Aluminum; 600Vac / 250Vdc; 60A; 3 Wires; 3 Poles

SKU # 78227406180
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 3P
Grounding Style: 1, Shell
Door Type: Spring
Application Rating: Weatherproof