Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Outlets and Switches
Straight Blade Devices
Duplex and Single Receptacles
#HBL9367CN
HUBBELL
#HBL9367CN
Single Receptacle, 50 A, 250 VAC, 2 P, 3 W
SKU
#
62400606026
RoHS
Compliant
Add to List
Add to Quote
Specifications
Type:
Single Receptacle
Rating - Amps:
50 A
Rating - Volts:
250 VAC
Number of Poles:
2
Number of Wires:
3
NEMA:
NEMA 6-50R