Menu Search
LEGRAND - PASS & SEYMOUR #65W47DPLX

Duplex Receptacle, 15 A, 125 VAC, 2 P, 3 W, NEMA L5-15

SKU # 78500703370
RoHS Compliant
Type: Duplex Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 VAC
Number of Poles: 2
Number of Wires: 3
NEMA: L5-15
Color: Yellow
Material: Thermoplastic

Pass & Seymour® watertight receptacles and back boxes are perfect for the harsh environments typically found in food and beverage processing, petrochemical plants, shipbuilding, mining, mills and many other locations. The receptacles have impact-resistant valox lids, cover plates and bodies to withstand impacts, chemicals and corrosion. Spring-loaded flip covers provide protection when the device is not in use and the stainless steel hinge spring and pin ensure corrosion resistance. The duplex receptacle features lockout/tagout capability. Back boxes are constructed of thermoplastic elastomer for resistance to oils, chemicals, impacts, heat and weather.