Menu Search
LEGRAND - PASS & SEYMOUR #TR26362

Receptacle, Decorator Duplex; 125V AC; 20A; Brown

SKU # 78500727732 Manufacturer Series: TR26362
View more versions of this product
Color: Brown
Grade: Federal Specification
Wiring: Back and Side
Material: Nylon Face and Body
Type: Decorator Duplex, Tamper Resistant
Rating - Amps: 20A
Rating - Volts: 125V AC
Ground: Grounding
NEMA: 5-20R