Menu Search

LEGRAND - PASS & SEYMOUR

Receptacle, Decorator Duplex; 125V AC; 20A

(0 Product Options) Manufacturer Series: TR26362
  • Type: Decorator Duplex, Tamper Resistant
  • Amperage: 20A
  • Voltage: 125V AC
  • Ground: Grounding
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Decorator Duplex, Tamper Resistant
Amperage: 20A
Voltage: 125V AC
Ground: Grounding
NEMA Configuration: 5-20R