Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Outlets and Switches
Straight Blade Devices
Duplex and Single Receptacles
Receptacle, Decorator Duplex; NEMA 5-15R; 125V AC; 15A
#26242
LEGRAND - PASS & SEYMOUR
#26242
Receptacle, Decorator Duplex; NEMA 5-15R; 125V AC; 15A; Brown
SKU
#
78500778433
Add to List
Add to Quote
Compare
Maximum number of products selected.
View more versions of this product
Specifications
Color:
Brown
Type:
Decorator Duplex
Rating - Amps:
15A
Rating - Volts:
125V AC
Number of Poles:
2P
Number of Wires:
3
Ground:
Grounding
NEMA:
5-15R
Grade:
Specification
Wiring:
Back & Side
Downloads
Data Sheet 1