Menu Search
LEGRAND - PASS & SEYMOUR #26362-HGW

Receptacle, Decorator Duplex; NEMA 5-20R; 125V AC; 20A; White

SKU # 78500778559 Manufacturer Series: 26362
Type: Decorator Duplex
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: White
Application Grade: Hospital
Wiring Method: Back & Side