Menu Search
LEGRAND - PASS & SEYMOUR #PS8200-HLA

Receptacle, Duplex; 2 Pole; 3 Wire; 15A; Light Almond

SKU # 78500786012 Manufacturer Series: PS8200-H
Type: Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Light Almond
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body

With brass straps and auto-ground, these rugged receptacles are ideal for any installation in which ground path through the strap is especially critical. They also provide all the durability and ease-of-installation features or our other Heavy-Duty Receptacles - including triple-wipe brass power contacts, impact resistant construction and screw-pressure-plate back wiring.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C