Menu Search
LEGRAND - PASS & SEYMOUR #PTTR8300-GRY

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Gray

SKU # 78500701341

Compare

Maximum number of products selected.
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: Gray
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body

Additional Info: Operating Temperature: -40 to 60 deg C