Menu Search
LEGRAND - PASS & SEYMOUR #IG8800-LA

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Light Almond

SKU # 78500710671 Manufacturer Series: IG8800
Type: Duplex
Amperage: 20A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA Configuration: 6-20R
Material: Nylon Face, PVC Body
Color: Light Almond
Application Grade: Hospital
Wiring Method: Back and Side

Here is the same durable, easy-installing design as our Heavy-Duty Receptacles - but with isolated ground. They share our quick-wiring back or side wire design, which produces rock-solid electrical connections. And they also feature the same tri-drive terminal and mounting screws and impact-resistant nylon face.

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C