Menu Search
LEGRAND - PASS & SEYMOUR #TRIG8300-W

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; White

SKU # 78500701181 Manufacturer Series: TRIG8300
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: 5-20R
Color: White
Grade: Hospital
Wiring: Back and Side

Additional Info: Heavy Duty