The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
LEGRAND - PASS & SEYMOUR #CRB5362-GRY

Receptacle, Duplex; 2 Pole; 3 Wire; 20A; Gray

SKU # 78500721026
View more versions of this product
Color: Gray
Rating - Amps: 20A
NEMA: 5-20R
Type: Duplex, Standard
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
Grade: Specification, Construction
Wiring: Back & Side
Material: Nylon Face, Thermoplastic Body