Menu Search
LEGRAND - PASS & SEYMOUR #8200-BKMRI

Receptacle, Duplex MRI; 2 Pole; 3 Wire; 15A; Black

SKU # 78500726912 Manufacturer Series: 8200-MRI
Type: Duplex, MRI
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Nylon
Color: Black
Application Grade: Hospital
Wiring Method: Back and Side

We build these exclusive P&S receptacles with no ferrous metal, so they are perfect for high-magnetic field environments such as magnetic-resonance imaging (MRI) suites. With the same basic design as our standard Extra Heavy-Duty Receptacles, they are extremely durable. Features include a solid brass strap for an excellent ground path to the box, plus brass terminal and installation screws.

Additional Info: Extra-Heavy Duty, Operating Temperature: -40 to 60 deg C