Menu Search
LEGRAND - PASS & SEYMOUR #PS5262-W

Receptacle, Duplex; NEMA 5-15R; 15A; White

SKU # 78500785986
View more versions of this product
Color: White
Type: Duplex, Standard
Number of Poles: 2P
Number of Wires: 3
Grade: Specification
Wiring: Back & Side
Material: Nylon Face
Rating - Amps: 15A
Rating - Volts: 125V AC
Ground: Grounding
NEMA: 5-15R