Menu Search

LEGRAND - PASS & SEYMOUR

TradeMaster® Receptacle, Duplex Tamper Resistant; NEMA 5-15R; 15A

(0 Product Options)
  • Type: Duplex, Tamper Resistant
  • Amperage: 15A
  • Voltage: 125V AC
  • Number of Poles: 2P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Duplex, Tamper Resistant
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Material: Thermoplastic
Application Grade: Residential