Menu Search
LEGRAND - PASS & SEYMOUR #5361-I

Receptacle, Single; 125V AC; 20A; Specification Grade; Ivory

SKU # 78500753611
Type: Single, Standard
Amperage: 20A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-20R
Color: Ivory
Application Grade: Specification
Wiring Method: Back & Side