Menu Search
LEGRAND - PASS & SEYMOUR #8801

Receptacle, Single; 2 Pole; 3 Wire; 20A; Brown

SKU # 78500788041

Compare

Maximum number of products selected.
Type: Single
Rating - Amps: 20A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-20R
Color: Brown
Grade: Hospital, Heavy Duty
Wiring: Back and Side
Material: Nylon Face, PVC Back Body

These single receptacles feature durable, triple-wipe, single-piece brass contacts and heavy-gauge steel straps, plated for enhanced corrosion resistance. Strap locks into the receptacle body to prevent pull-outs, and each features a ground clip for automatic ground connection to metal boxes. Screw-pressure-plate back wiring speeds installation and enables optional side wiring.

Additional Info: Dimension: 3.28 in. H x 1.32 in. W x 1.09 in. D