Menu Search
LEGRAND - PASS & SEYMOUR #TR5251-W

Receptacle, Single Tamper Resistant; NEMA 5-15R; 15A; White

SKU # 78500724193
RoHS Compliant

Compare

Maximum number of products selected.
Type: Single, Tamper Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: White
Grade: Construction, Heavy-Duty
Wiring: Back and Side
Material: Nylon Face, PVC Back Body

Tamper-resistant child safety outlets that conform to 2008 NEC Article 406.11 are now available as a specification grade single receptacle. The sturdy mechanical shutter system helps prevent children from inserting foreign objects into the receptacle. Corrosion resistant plated steel straps, rugged nylon faces and triple-wipe power contacts combine with tamper-resistant shutters to deliver safe and reliable long-term performance. Tri-drive mounting and backed out terminal screws combine to save installation time.

Additional Info: Dimension: 3.28 in. H x 1.29 in. W x 1.19 in. D