Menu Search
LEVITON #5374-S00

Single Receptacle, 250VAC, 50A, 2P, 3Wires, Black

SKU # 07847769540
Type: Single Receptacle
Amperage: 50A
Voltage: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 6-50R
Material: Thermoplastic
Color: Black
Application Grade: Industrial
Wiring Method: Side

LEV 5374-S00 50A-250V-RECEPTACLE