Menu Search
LEGRAND - PASS & SEYMOUR #PT2095-HGNAGRY

GFCI Receptacle, 20A, 5-20R, 2P, 3W, 125VAC, Gray, Hospital Grade

SKU # 78500700729
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Gray
Grade: Hospital
Wiring: Plugtail Connector

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. This GFCI meets the requirements of the Buy American provision of the American Recovery and Reinvestment Act and provides the same protection as our traditional GFCI.

Additional Info: Style: Decorator, Conductor Material: Solid or Stranded Copper, Body Material: Nylon, Connector Housing: Polycarbonate, Mounting Straps: 0.05 in. Zinc-Plated Steel