Menu Search
LEGRAND - PASS & SEYMOUR #2095-I

Ground Fault Duplex Ivory 20A 125V 2P

SKU # 78500742367 Manufacturer Series: 2095
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Ivory
Grade: Specification
Wiring: Back & Side

Additional Info: SafeLock Protection. Wall plate included.