Menu Search
LEGRAND - PASS & SEYMOUR #2097-W

radiant® Receptacle, Self-Test Duplex GFCI; Spec; 20A; 125V; 2P; White

SKU # 78500703592 Manufacturer Series: 2097
RoHS Compliant
View more versions of this product
Color: White
NEMA: 5-20R
Type: Self-Test Duplex GFCI Receptacle
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Grade: Specification
Wiring: Back

Conducts an automatic test every three seconds. If the device fails testing, the indicator light flashes to signal that the GFCI should be replaced. Equipped with proven SafeLock protection - if critical components are damaged and protection is lost, power to the receptacle is disconnected.

Additional Info: Screwless Wall Plate not included.