Menu Search
LEGRAND - PASS & SEYMOUR #CS6375

TurnlokĀ® Inlet, Locking Flanged, 50A, Thermoplastic

SKU # 78500763752
Type: Locking Flanged Inlet, California Style
Rating - Amps: 50A
Rating - Volts: 125/250V
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: Non-NEMA
Material: Thermoplastic

Flanged Power Inlets and Outlets: Type - Locking Flanged Inlet, California Style; Rating - Amps - 50A; Rating - Volts - 125/250V; Number of Poles - 3P; Number of Wires - 4W; Ground - Grounding; NEMA - Non-Nema; Material - Thermoplastic; Manufacturer Brand - Turnlok