Menu Search
HUBBELL #HBL2741SW

Wiring Device-Kellems Locking Plug, 600VAC, 30A, 3P, 4W, PBT, L17-30P

SKU # 78358523200
Plug Type: Locking Male Plug
Rating - Amps: 30A
Rating - Volts: 600V AC
Number of Poles: 3P
Number of Wires: 4
Ground: Grounding
NEMA: L17-30P
Cord Diameter: 0.350 - 1.150 in.
Material: PBT
Color: Black, White
Grade: Industrial

HUB HBL2741SW LKG-PLUG-NMA-L17-30P