Menu Search
LEGRAND - PASS & SEYMOUR #PSL715-P

Turnlok Locking Plug, 15A, 277V, 2P 3W Nylon Black/White

SKU # 78500723661
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15P; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok