Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Outlets and Switches
Straight Blade Devices
Straight Blade Plugs
Watertite Extreme® Plug; Straight Blade, Watertight; 2P/3w; 250V
#14W48BLK
MOLEX
#14W48BLK
Watertite Extreme®
Plug; Straight Blade, Watertight; 2P/3w; 250V; 20A; Black
SKU
#
78678871049
Manufacturer Series:
130146
Add to List
Add to Quote
View more versions of this product
Specifications
Color:
Black
Rating - Amps:
20A
NEMA:
6-20
Plug Type:
Straight Blade, Watertight
Rating - Volts:
250V
Number of Poles:
2P
Number of Wires:
3
Ground:
No GFCI
Material:
Silicone Husk
Description
Additional Info: Cord Grip Body Size F2