Menu Search
LEGRAND - PASS & SEYMOUR #CRL530-R

Turnlok Single Locking, Corrosion Resistant, 30A, 125V, 2P, 3W

SKU # 78500725307
Type: Single Locking, Corrosion Resistant
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L5-30R
Mounting: Flush
Material: Nylon
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking, Corrosion Resistant; Rating - Amps - 30A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L5-30R; Mounting - Flush; Material - Nylon; Face OD - 1.55 in; Manufacturer Brand - Turnlok