Menu Search
LEGRAND - ON-Q #WP3302-WH

Wallplate, 1 Gang, Over Size, White, Plastic

SKU # 80442803376 Manufacturer Series: Classic
RoHS Compliant
Plate Type: Keystone Receptacle
Size: Over Size
Gangs: 1
Configuration: (2) Keystone Receptacle
Material: Plastic
Finish: White