Menu Search
LEGRAND - PASS & SEYMOUR #TP13-BK

TradeMaster® Wall Plate; Blank; Nylon; 1G; Black

SKU # 78500727471
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Gangs: 1
Color: Black
Plate Type: Blank
Size: Standard
Configuration: Box Mounted
Material: Nylon