Menu Search
LEGRAND - PASS & SEYMOUR #TP13-I

TradeMaster® Wall Plate; Blank; Nylon; 1G; Ivory

SKU # 78500727473
RoHS Compliant
View more versions of this product
Gangs: 1
Color: Ivory
Plate Type: Blank
Size: Standard
Configuration: Box Mounted
Material: Nylon