Menu Search
LEGRAND - PASS & SEYMOUR #SS126

Wall Plate, Combination; 2 Gang; (1) Toggle (1) Decorator/GFCI

SKU # 78500712945
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Decorator/GFCI
Material: Stainless Steel 302