Menu Search
LEGRAND - PASS & SEYMOUR #TPJ26-RED

Wall Plate, Decorator; Jumbo; 1 Gang; (1) Decorator; Nylon; Red

SKU # 78500726069 Manufacturer Series: TPJ
RoHS Compliant

Compare

Maximum number of products selected.
Plate Type: Decorator, Rectangular
Size: Jumbo
Gangs: 1
Configuration: (1) Decorator
Material: Nylon
Color: Red
Finish: Red